Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3163261

MPN #: 49-22-4171

Milwaukee® Hole Dozer™ General Purpose Hole Saw Kit, Pack of 21

Product Description
Our Hole Dozer™ 21-Piece General Purpose Hole Saw kit features a new 3.5 TPI tooth design that offers you the longest life in metal applications. These Milwaukee® Hole Dozer™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our All-Access Slots solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. Hole Dozer™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. Our Hole Dozer™ Bi-Metal hole saws are proudly made in the USA. This hole saw kit also includes a case, which offers you enhanced customization capability thanks to the interchangeable pegs. You can store arbors, pilot bits, and more in the removable accessory box or remove it entirely to create more space for hole saws. Each Milwaukee® Hole Saw Case features a reinforced grid design on the top and bottom, plus heavy-duty latches, securely storing the hole saws within this durable, hard case design.

Includes:
  • 3/4" Hole Dozer™ Bi-Metal Hole Saw
  • 2-1/8" Hole Dozer™ Bi-Metal Hole Saw (49-56-9626)
  • 2-3/4" Hole Dozer™ Bi-Metal Hole Saw (49-56-9635)
  • 3" Hole Dozer™ Bi-Metal Hole Saw (49-56-9637)
  • 3-5/8" Hole Dozer™ Bi-Metal Hole Saw (49-56-9642)
  • 4-1/2" Hole Dozer™ Bi-Metal Hole Saw (49-56-9649)
  • 4-1/4" Hole Dozer™ Bi-Metal Hole Saw (49-56-9647)
  • 5" Hole Dozer™ Bi-Metal Hole Saw (49-56-9652)
  • (1)7/8" Hole Dozer™ Bi-Metal Hole Saw
  • Large Thread Quick Change Arbor, 3/8" Shank (49-56-7250)
  • High Speed Steel Pilot Bit 1/4" x 3-1/2"(49-56-8010)
  • Small Thread Arbor, 3/8" Shank (49-56-7010)
  • 1" Bi-Metal Hole Saw
  • 1 1/8" Hole Dozer™ Bi-Metal Hole Saw
  • 1 1-2 in Hole Dozer™ Bi-Metal Hole Saw
  • 2" Bi-Metal Hole Saw
  • 2-1/2" Bi-Metal Hole Saw
  • 1/8" Hex Key
Features:
  • Most Durable Hole Saw. Period
  • Customizable Hole Saw Case
  • Thermoset Coating for Faster Cutting
  • Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
  • Made in USA
  • New 3.5 TPI Tooth Design
  • All-Access Slots for Easy Plug Removal
  • Interchangeable Pegs Allow for Customizable Kit Configurations
  • Removable Accessory Box Offers Additional Customization Options


PRICE
$219.97

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4
Width9 in
Height9-1/2 in
Weight9 lbs
Size3/4, 2-1/8, 2-3/4, 3, 3-5/8, 4-1/2, 4-1/4, 5, 7/8 in
Diameter3/4 -5
Hole Diameter3/4", 2-1/8", 2-3/4", 3", 3-5/8", 4-1/2", 4-1/4", 5", 7/8"

Product Details

MaterialBi-Metal
Package Quantity21
DescriptionGeneral Purpose Hole Saw Kit
Manufacturers Part Number49-22-4171
BrandMilwaukee