Oreck® 12" Scrubbing Pad, Brown - Pkg Qty 5
|
Questions & Answers (0)
Product Description
Oreck® 12" Scrub Pad for Orbiter Floor Machine. Brown.
CLEARANCE PRICE
$49.95 Sold in packages of 5 / $9.99 ea
was $60.00Save $10.05 (17%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 12 in |
Product Details
| Type | Scrubbing Pad |
| Package Quantity | 5 |
| Description | For Orbital Floor Machine |
| Pad Shape | Round |
| Color | Brown |
| Application | Scrubbing |
| Manufacturers Part Number | 437049 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Brand | Oreck |