Bird Barrier® Original Bond Adhesive, 24 Hour Full Cure, 10.2 oz
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 10.2 oz |
Product Details
| Brand | Bird Barrier |
Related Products
Daddi Long Legs™ unique design deters gulls, pigeons, and other large birds, from landing in open spaces such as flat roofs or air conditioning units, as well as on street lights and other hard-to-protect areas. Where to Use: Rooftops and other open areas like HVAC units and street lights Target Bird: Gull, pigeon or larger Bird Pressure: Light - Medium Material: Stainless steel and Delrin plastic Installation: Delrin base is screwed to surface Boat railing mount, boat base, sandbag base and magnetic bases are also available Installation Level: Easy Removable: Centre spindle can be ...
Bird-Flite® has a polycarbonate base and stainless steel spikes. It is available in three widths, to accommodate varying surfaces. Each section is 1 ft. long. Don't use where birds are nesting. Features Where to Use: Ledges, parapets, signs, beams, pipes, chimneys, cut-outs, security cameras, lights, etc. Target Bird: Pigeon and larger Bird Pressure: Medium (Do not use where birds are nesting) Material: Stainless steel and polycarbonate Installation: Base is glued or screwed to any surface Installation Level: Easy
TowerGuard deters Gulls, Cormorants, Vultures, Osprey, Hawks and Owls and other large birds. It creates both a visual and physical barrier for railings and flat surfaces. Birds are looking for a low "cost of energy" perch that is easy and safe. As they view the Guard, they see that it takes away the perch and it is too small and unstable to land on. Features: Removable By pulling a simple pin, the posts can be easily removed from the bases. This allows for maintenance on antennas and railing where access is important. Material Made from the same plastic that the telecom industry uses for ...
Dura-Spike Bird Spikes are 100% stainless steel and are available in three-foot lengths for fast application. The base can be cut easily with snips or shears. It curves gently or takes hard bends to conform to the building's features. Features Where to Use: Ledges, parapets caps, roof peaks, chimneys Target Bird: Pigeon and larger Bird Pressure: Medium (Do not use where birds are nesting) Material: Stainless Steel - 304 grade wires & base welded together Installation: Base is glued or screwed to any surface Installation Level: Easy
This Kit Contains: 1- 8 x 40 ft. Mist Net 2-18 ft. Telescoping Poles 2 - 60 in. Removable Top Pole 1 - Laser Pointer 2 - Magnetic Angle Adaptors 1 - Carrying Case Mist nets have become the industry standard for live capture of birds in large buildings and are very effective if used correctly. Bird Barrier's Mist Nets are ultra fine black twine made into a 3/4" mesh that is nearly invisible to birds. They feature three horizontal pouches and tension lines for the ideal set. They are available in four sizes (7′ x 10′, 7′ x 20′, 8′ x 30′, and 8′ x 40′). The nets can be suspended between two ...