Bird Barrier® Super Bond For Bird Spike Gluing, 50 ml
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 50 ml |
Product Details
| Color | White |
| Brand | Bird Barrier |
Related Products
Dura-Spike® are 100% stainless steel and a very cost effective pest bird deterrent. Stainless steel bird spikes stop birds from landing and roosting and are a very effective and humane method of bird control that can prevent pest bird infestation. The base can be cut easily with snips or shears. Stainless steel bird deterrent spikes are more durable than plastic bird spikes. Dura-Spike® curves gently or takes hard bends to conform to the building's features. The bird spike strips are 3-feet in length and come in the following widths: Narrow, Wide, Xtra-Wide. Whether you're shopping ...
For wider ledges BirdSlide Extensions can be added to increase the size and coverage. Extensions are 6" wide, and now they just slide on to the top of the BirdSlide. This is a fast and easy process which looks attractive and professional. Use BirdSlide™ on ledges, eaves, angle irons, I-beams and most "L" shaped ledges where total exclusion is the goal. BirdSlide™ is sold by the 15-foot case. Each case contains 3, five-foot sections. BirdSlide™ completely protects the ledge against all bird species; they simply can't get a grip and "slide" right off the ledge. When color matched ...
Bird-Flite® has a polycarbonate base and stainless steel spikes. It is available in three widths, to accommodate varying surfaces. Each section is 1 ft. long. Don't use where birds are nesting. Each kit below includes Bird Barrier Bond. Where to Use: Ledges, parapets, signs, beams, pipes, chimneys, cut-outs, security cameras, lights, etc. Target Bird: Pigeon and larger Bird Pressure: Medium (Do not use where birds are nesting) Material: Stainless steel and polycarbonate Installation: Base is glued or screwed to any surface Installation Level: Easy
Bird-Flite® has a polycarbonate base and stainless steel spikes. It is available in three widths, to accommodate varying surfaces. Each section is 1 ft. long. Don't use where birds are nesting. Features Where to Use: Ledges, parapets, signs, beams, pipes, chimneys, cut-outs, security cameras, lights, etc. Target Bird: Pigeon and larger Bird Pressure: Medium (Do not use where birds are nesting) Material: Stainless steel and polycarbonate Installation: Base is glued or screwed to any surface Installation Level: Easy
Dura-Spike Bird Spikes are 100% stainless steel and are available in three-foot lengths for fast application. The base can be cut easily with snips or shears. It curves gently or takes hard bends to conform to the building's features. Features Where to Use: Ledges, parapets caps, roof peaks, chimneys Target Bird: Pigeon and larger Bird Pressure: Medium (Do not use where birds are nesting) Material: Stainless Steel - 304 grade wires & base welded together Installation: Base is glued or screwed to any surface Installation Level: Easy