Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178349

MPN #: 100986237

Diversey™ Tempest SC Solvent Free Cleaner & Degreaser, 2.5 L J-Fill® Bottle, 2/Case

Product Description
Tempest SC is a high-alkaline, solvent-free degreaser for industrial cleaning applications. Suitable for use in mopping, auto-scrubbing, steam cleaning, pressure cleaning, foam cleaning vertical surfaces and immersion cleaning applications.

Features:
  • Cleaner and degreaser formulated to remove stubborn food based soils, oils, greases, metal working fluids, and shop dirt
  • Low-foaming, solvent-free alkaline degreaser that contains no VOC's Quickly penetrates industrial soils without solvents
  • Cuts through tough greases and soils found in food processing areas and manufacturing locations
  • Green Seal certified in J-Fill® and RTD
  • Certifications: NSF, Letter of No Objection, Kosher, Green Seal
Application Instructions:
  • Use in autoscrubbing and mopping applications
  • Pressure washing, immersion cleaning


PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2.5 L

Product Details

TypeCleaner & Degreaser
ColorGreen
StyleLiquid
ScentSurfactant
Capacity2.5 L
Applicable MaterialsHard Nonporous Surfaces, Metal
Size Type2.5 Liter Bottle
Helps RemoveFood-Based Soils, Greases, Metal-Working Fluids, Shop Dirt
DescriptionSolvent Free Cleaner & Degreaser
Package Quantity2 Bottles
Manufacturers Part Number100986237
Dilution Ratio1:32, 1:128
BrandDiversey