Zep Orange Response Industrial Citrus Degreaser and Deodorizer, 55 Gallon Drum
Write a Review
|
Questions & Answers (0)
Product Description
Orange Response is an industrial-strength degreaser designed to handle the toughest of oils and greases and even some adhesives. It is made with biodegradable citrus and other natural solvents, detergents, surfactants and emulsifiers. It is ideal for maintenance services, industrial machinery manufacturers, automotive repair shops, hotels, motels and school maintenance areas. It removes heel scuffs and rubber tire marks from unpainted concrete surfaces and is a pre-spotter and gum remover for carpets. It rinses easily and freely with water, leaving a citrus scent, but no residue behind. Its high solvency and degreasing ability is equivalent to petroleum-based solvents.
PRICE
$4,305.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55 gal |
Product Details
| Type | Degreaser |
| Scent | Citrus |
| Size Type | 55 Gallon Drum |
| Helps Remove | Oils, Greases, Adhesives, Tar, Asphalt, Industrial Glues Protective Coating |
| Package Quantity | 1 Drum |
| Description | Orange Response Industrial Citrus Degreaser and Deodorizer |
| Manufacturers Part Number | 075085 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Dilution Ratio | Multiple |
| Brand | Zep |