Prang Master Pack Colored Pencils, 3.3 mm Lead Size, Assorted Barrel, 288/Box
Write a Review
|
Questions & Answers (0)
Product Description
Colored pencil set includes 24 each of 12 different colors: yellow, orange, red, pink, violet, blue, sky blue, green, yellow-green, brown, white and black. Full-length, pencils feature 3.3mm thick, smooth-drawing cores and bright vibrant colors. Each pencil is pre-sharpened for immediate use. PMA approved pencils are certified AP nontoxic.
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Bulk Pack |
| Point Size | 3.3 mm |
Product Details
| Type | Pencil |
| Style | Colored Pencil |
| Package Quantity | 288/Pack |
| Description | Prang Master Pack Colored Pencils |
| Lead Color Family | Assorted |
| Refillable | No |
| Manufacturers Part Number | 82408 |
| Barrel Color Family | Assorted |
| Retractable | No |
| Lead Degree Hardness | Soft |
| Brand | Dixon |