The DEWALT DWA4216 oscillating 5-Pc. Set is designed with universal fitments for use on all major brands of oscillating Tools (no adapter required). This is a variety set of blades for multiple applications and the tough case is versatile and allows user to customize compartments to fit a wide variety of oscillating accessories. Includes (2) DWA4203 oscillating wood w/nails blade - designed for wood cutting, (1) DWA4206 oscillating fast cut wood blade - designed for fast cuts in wood, (1) DWA4213 oscillating flush cut blade - designed for flush cuts on a variety of applications and (1) DWA4217 oscillating rigid scraper blade - designed for scraping applications.
DeWalt® Oscillating 5-Piece Blade Set
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Style | Blade Set |
| Type | Replacement Part |
| Color | Black |
| Manufacturers Part Number | DWA4216 |
| For Use With | Oscillating Multi-Tool |
| Brand | DeWalt |
Related Products
DeWalt XP4™ Porcelain Tile Blade, DW4738, 4-3/8" Diameter, 13300 RPM Features Extended performance diamond matrix provides long life and enhanced material cutting Continuous rim design provides chip free cutting in all types of tile XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
DeWalt Extended Performance™ Ceramic Tile Blade, DW4729, 4" Diameter, 15,200 RPM Features Extended performance diamond matrix provides long life and enhanced material cutting Continuous rim design provides chip free cutting in all types of tile XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
DeWalt XP4™ Porcelain Tile Blade, DW4764, 10" Diameter, 6,000 RPM Features Extended performance diamond matrix provides long life and enhanced material cutting Continuous rim design provides chip free cutting in all types of tile XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
DeWalt XP4™ Porcelain Tile Blade, DW4766, 7" Diameter, 8,700 RPM Features Extended performance diamond matrix provides long life and enhanced material cutting Continuous rim design provides chip free cutting in all types of tile XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
DeWalt Extended Performance™ Porcelain Tile Blade, DW4735, 4" Diameter, 15,200 RPM Features Extended performance diamond matrix provides long life and enhanced material cutting Continuous rim design provides chip free cutting in all types of tile XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades