Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3142699

MPN #: DCS781B

DeWalt® Double Bevel Sliding Miter Saw Bare Tool, Brushless, 60V, 12" Blade Dia., 3800 RPM

Product Description
Easily tackle demanding woodworking applications with the 60V MAX∗ 12in. Double Bevel Sliding Miter Saw. Cut. Capture. Charge™: with Regenerative Braking Technology to extend runtime with virtually every cut, up to 675 cuts in 3-1/4 in. MDF base molding or up to 255 cuts in pressure treated 4 in. x 4 in. timber, all on only one DEWALT FLEXVOLT® DCB609 battery. This miter saw features an efficient bevel gear transmission and has the ability to capture up to 94% of dust. The CUTLINE™ blade positioning system provides accurate cut line indication. The saw also features updated controls designed for overall ergonomics compared to previous DEWALT designs. At a weight of 50.9 lb (tool only), easily take this saw on the go across demanding jobsites.

Features:
  • EFFICIENT DUST CAPTURE Up to 94% of dust captured when cutting 2x10 SPF using DWV015 Dust Extractor (sold separately)
  • DUAL-FITTING DUST PORT Standard AirLock™ port for seamless integration with DEWALT extractors, also compatible with standard 1-7/8 in. & 2-1/2 in. wet/dry vacuums with included adapter (Extractors and wet/dry vacuums sold separately)
  • OPTIMIZED CAPACITY Cuts 6-1/2 in. Baseboard Vertically, 6-1/2 in. Crown Molding Nested & 12-3/16 in. wide lumber.
  • PROVEN ACCURACY - CUTLINE™ blade positioning system provides adjustment-free cut line indication
  • CONVENIENT PORTABILITY Optimized design weighs only 50.9 lb (bare tool) for easy transport
  • BEVEL-GEAR TRANSMISSION delivers fast, reliable cutting and is designed to reduce the power losses that may occur with belt-drive designs
  • EASE OF USE: Easy blade change and cut depth, miter and bevel cut adjustment


PRICE
$795.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight50.9 lbs
Blade Size12 in
Arbor Size1 in

Product Details

45 Degree Bevel CutYes
TypeMiter Saw Bare Tool
Corded/CordlessCordless
Amperage9 A
Dust Bag IncludedYes
Battery Capacity9 Ah
Blade Speed3800 SFPM
Bevel TypeDual
Laser GuideNo
SlidingYes
Voltage60 V
Stand IncludedNo
BrandDeWalt