DeWalt® High Speed Planer Blades, Steel
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | DW6655 |
| Type | HSS Blades |
| Package Quantity | 2 |
| Brand | DeWalt |
Related Products
Enhance productivity on the jobsite with the 20V Max 7-1/4 in. Sliding Miter Saw designed to make accurate cuts. For user convenience, this product includes a 20V MAX Battery and a Charger. Features: Utilizes 20V Max battery pack (DCB204) which provides on average 183 cuts of 2x4 Pine or 275 cuts of 3-1/4 pine baseboard Integrated cut line cross-cut positioning system provides adjustment-free cut line indication for better accuracy and visibility Capacity to cup 3-5/8" nested crown and 3-1/2 base vertically 5-1/2" 45 Degree Bevel Cut Adjustable stainless steel miter detent plate with 11 ...
Powered by a 15 Amp motor that delivers 3,800 rpm, this 15 Amp 12 in. Double-Bevel Compound Miter Saw features a stainless-steel miter detent plate with 14 positive stops and a cam miter lock system for repeatable accuracy and durability. Tall sliding fences support 6-1/2 in. of base molding vertically and 6-5/8 in. of crown molding vertically nested. Designed with a high-efficiency dust duct for maximum collection, this lightweight tool has a built-in carry handle that provides jobsite portability. Features: Double-bevel design allows saw to bevel 0° - 48° to the left and right ...
DeWalt XP4™ Porcelain Tile Blade, DW4764, 10" Diameter, 6,000 RPM Features Extended performance diamond matrix provides long life and enhanced material cutting Continuous rim design provides chip free cutting in all types of tile XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
The DEWALT DCS565 20-Volt MAX 6-1/2 in. Circular Saw is ready to take on a variety of cutting applications with a combination of performance and versatility. It features a powerful brushless motor that delivers 4,950 RPM for fast, accurate, and consistent cutting. Tool-free depth and bevel adjustments provides a max depth of cut of 2-1/8 in. at 90° along with a max bevel of 50°. This saw is equipped with a Magnesium shoe, built-in rafter hook, bright LED , and optional dust chute. Battery and charger sold separately.
DeWALT® DWS780 12" Double Bevel Sliding Miter Saw & DWX726 Rolling Stand DeWALT® DCK299P2 Miter Saw 2" Double Bevel Sliding Compound Miter Saw, 3800 RPM FEATURES: Integrated XPS cross cut positioning system provides adjustment free cut line indication for better accuracy and visibility Powerful 15 Amp, 3,800 rpm motor delivers extended power and durability Super efficient dust collection system captures over 75% of dust generated Tall sliding fences support crown molding up to 7-1/2" nested and base molding up to 6-3/4" vertically against the fence while easily sliding out of the way for ...