This kit has the tools neeed to remove slack adjusters and push-rod clevis pins used in the S-cam brake syustems of class 7 & 8 vehicles. Works on manual or automatic slack adjusters. Includes 5055 and 5056 slack adjuster pullers, 5057 brake clevis pin press, and a plastic storage case.
OTC Brake Service Kit For Air Brakes - OTC5054
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$769.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15.4 lbs |
Product Details
| Manufacturers Part Number | OTC5054 |
| Material | Steel |
| Package Quantity | 1 |
| Description | Brake Service Kit For Air Brakes |
| Brand | OTC |