Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215130

MPN #: 1908

OTC 3-1/4" 6-Point Wheel Bearing Locknut Socket

Product Description
OTC's specially designed wheel bearing locknut sockets make wheel bearing locknuts easy to remove or install. OTC wheel bearing locknut sockets are formed from high-strength steel that is resistant to rounding out under high torque loads. Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket's warranty. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Value is at the core of the OTC tool and equipment portfolio. For a simple repair or the most complex drivability concern, these award-winning tools universally solve problems faster, and at better value, than any other product line available. Whether it's a specialty tool or unique piece of service equipment, OTC provides top solutions to modern automotive service challenges while increasing technicians productivity and shop profits.

Features:
  • 3-1/4" 6-point locknut socket
  • Wheel bearing locknuts are easy to remove or install with these specially designed sockets
  • OTC wheel bearing locknut sockets are formed from high-strength steel that is resistant to rounding out under high torque loads
  • Designed for use with 3/4 inch, square-drive MANUAL tools only
  • Includes wheel bearing locknuts which are easy to remove or install with these specially designed sockets
  • 6 point, 3-1/4 inch (flat to flat) opening size with 5 inch depth; to determine socket size needed, measure locknut from flat to flat
  • Made in the USA
  • Lifetime Warranty


PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1908
Package Quantity1
Description6-Point Wheel Bearing Locknut Socket
BrandOTC