Century OTEB2054A, OEM, 1/2 HP, 1725 RPM, 6.5 Dia, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Century OTEB2054A, Split Phase Belt Drive Motor
Century, OEM, Split Phase, 1/2 HP, 1725 RPM - 1 Speed, 115 Volts, 8.0 Amps, 56Z Frame, Shaft Dimension: 1/2 x 2-5/8"
Century, OEM, Split Phase, 1/2 HP, 1725 RPM - 1 Speed, 115 Volts, 8.0 Amps, 56Z Frame, Shaft Dimension: 1/2 x 2-5/8"
PRICE
$465.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17 lbs |
Product Details
| Type | Split Phase |
| Horsepower | 1/2 HP |
| Number of Speeds | 1 |
| Frame | 56Z |
| Amperage | 8 A |
| Hertz | 60 Hz |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 8.0 A |
| Manufacturers Part Number | OTEB2054A |
| Duty | Continous |
| Rated RPM | 1725 |
| Service Factor | 1 |
| Poles | 4 |
| RPM Range | 1701-1800 rpm |
| Brand | Century |
| Ambient Temperature | 40 °C |
Warranty
| Warranty | 1 yr |