- Evaporative CoolerOpen Dripproof (ODP)
- Hub Mount
- 6.3 Dia.
- 2-Speed
US Motors 6796, Evaporative Cooler, 3/4 / 1/4 HP, 1-Phase, 1725/1140 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Evaporative Cooler, 3/4 / 1/4 HP, 1-Phase, 1725/1140 RPM Motor
PRICE
$339.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725/1140 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Hub |
| Voltage | 230 V |
| Phase | 1 |
| Manufacturers Part Number | 8665 |
| Rated RPM | 1725/1140 |
| Service Factor | 1 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |