Oatey 11890 3" Thermoplastic No-Calk Roof Flashing 15"L x 11-1/4"W Base - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Non-fading, non-cracking, rigid black thermoplastic base. Self-sealing collar slides over pipe and requires no caulking. Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs. Plastic base for pitch from 0-45° or up to 12/12 roof. Rated 180°F continuous heat and approved for Type B installations.
PRICE
$33.00 Sold in packages of 6 / $5.50 ea
4
4
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 11-1/4 in |
| Size | 3" |
Product Details
| Material | Thermoplastic |
| Package Quantity | 6 |
| Description | No-Calk Roof Flashing |
| Manufacturers Part Number | 11890 |
| Brand | Oatey |