Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :T9FB1604842

MPN #: 12959

Oatey 12959 4" Aluminum No-Calk Roof Flashing 15"L x 12"W Base - Pkg Qty 12

Product Description
Oatey Aluminum Base No-Calk Roof Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required.

PRICE
$135.00  Sold in packages of 12 / $11.25 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width12 in
Depth15 in
Size4"

Product Details

MaterialAluminum
Package Quantity12
DescriptionNo-Calk Roof Flashing
Manufacturers Part Number12959
BrandOatey