Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1604806

MPN #: 14206

Oatey 14206 2" Rain Collar For No-Calk Roof Flashing Carded - Pkg Qty 6

Product Description
Use as a protective water shield (slides over existing flashing). Do not use petroleum based products on rubber collars. Non-fading collar material.

PRICE
$75.00  Sold in packages of 6 / $12.50 ea

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2"

Product Details

Manufacturers Part Number14206
Package Quantity6
DescriptionCollar – Carded
BrandOatey