Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1604805

MPN #: 14205

Oatey 14205 1-1/4" - 1-1/2" Rain Collar For No-Calk Roof Flashing Carded - Pkg Qty 6

Product Description
Use as a protective water shield (slides over existing flashing). Do not use petroleum based products on rubber collars. Non-fading collar material.

PRICE
$69.00  Sold in packages of 6 / $11.50 ea

Min. purchase quantity is 4
4
4
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/4" - 1-1/2"

Product Details

Manufacturers Part Number14205
Package Quantity6
DescriptionCollar – Carded
BrandOatey