Oatey 15124 Tape Dope 1/2" x 500" - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 15124 Tape Dope 1/2" x 500"
Industrial heavy grade multi-purpose PTFE tape. High density, high quality Self lubricant, easy-to-use.
Industrial heavy grade multi-purpose PTFE tape. High density, high quality Self lubricant, easy-to-use.
PRICE
$270.00 Sold in packages of 24 / $11.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 in |
| Width | 1/2 in |
Product Details
| Package Quantity | 24 |
| Description | Tape Dope |
| Color | White |
| Manufacturers Part Number | 15124 |
| Brand | Hercules |