Hercules 31403 Yellow Gas Line Thread Seal Tape With PTFE 1/2" x 260" - Dispenser Pack - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Manufactured especially for natural gas, propane, butane, water, oil and chemical lines. Heavier than white tape with density of 1.35-1.50 grams/cubic centimeters, 4 mils thick. Complies with MIL-T-22230A (ASG), UL 31 RO, AGA 3226 and CAN/ULC-S642. Packaged on spools in convenient dispenser box.
PRICE
$53.00 Sold in packages of 10 / $5.30 ea
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 260 in |
| Width | 1/2 in |
Product Details
| Package Quantity | 10 |
| Description | PTFE Yellow Thread Seal Tape Dispenser Pack |
| Color | Yellow |
| Manufacturers Part Number | 31403 |
| Brand | Oatey |