Oatey 30133 H-205 Water Soluble Paste Flux 16 oz. - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 16 oz |
Product Details
| Manufacturers Part Number | 30133 |
| Package Quantity | 12 |
| Description | H-205 Water Soluble Paste Flux |
| Brand | Oatey |
Related Products
Features: Intelligent Micro desoldering tweezers 2 x 40 W, 12 V Military Standard RTW Soldering tips grounded separately For soldering and desoldering of SMD components with high energy demand Slim tweezers for excellent De-/soldering works, tweezer is compatible with all WX Stations Extremely short heating time Reduces total costs of ownership due to motion sensor RTW solder tips can be changed quickly and easily Active Tip (Cartridge)-System allows exchange of soldering tip despite a hot soldering iron
ScrewGrab™ is an exclusive grip improver which increases torque between screwdriver and screw by 400%. One Dab of ScrewGrab™ provides instant torquing power to stripped screwheads and other fasteners. Allows removal of even badly cammed-out screws and other fasteners. It is not a glue. Works instantly.Wipes clean- non staining. Odorless and non-toxic. Won't irritate skin. Non-corrosive. Unlimited shelf-life.
WXUP MS Soldering Iron Set for heavy duty soldering applications and largest components Production within the electronics, medical technology and aerospace industries is moving faster as components become smaller, more sensitive, complex and more powerful. The soldering industry is not different. With the Weller® RT MS tips you meet these increasing demands and provide maximum protection to the printed circuit board and the component you're soldering. With the MS tips you achieve the best results and keep your operation costs as low as possible. The Weller® MS (military standard) ...
Fast. Precise. Smart. WXsmart Tweezers are state-of-the-art and designed to meet all soldering and desoldering requirements, from miniaturization to heavy-duty applications, as well as traceability and connectivity needs. Smooth workflows are enabled by the optimized ergonomics of the tweezers. With intelligence built into both the tips and the tool, the WXsmart Tweezers bring precise and fast performance support for all soldering tasks. Features: High-Performance Extremely short heat-up time: 10 sec Excellent reaction time Maximum Protection: According to Military Standard, Mil-Spec ...
ComStar's Copper Lock is the revolutionary and environmentally safe method for soldering pipes designed for the US Space Program! This unique product instantly bonds copper and brass pipes/fitting without the use of heat or metal solder. Copper Lock is great for all yellow metals, copper and brass pipe and fittings, and all refrigerants and liquids. Simply apply it inside the connector and/or onto the pipe; making sure the liquid is totally around the circumference, fit in the pipe, and within 60 seconds a permanent leak-proof seal will prevail. No heat or solder is required to create a ...