Solar Welding Flux - 1 Oz. Can
Write a Review
|
Questions & Answers (0)
Product Description
Complex chemical compound in the form of a very fine powder. Designed to be mixed with alcohol and brushed onto the weld joint. Formulated to shield the back of the weld joint from oxygen, dissipate heat and unwanted oxides. Cleans the surface of the metal. Aids in the flow of filler metal over base metal. Forms a protective barrier to prevent re-oxidation and heat scale. Stainless Steel; Precipitation Hardening Steel; Chrome-Moly Steel; Alloy Steels w/ Nickel content < 25%.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Solar Welding Flux |
| Capacity | 1 oz. |
| Packing Type | Can |
| Description | Solar Welding Flux |
| Color | Gray |
| Manufacturers Part Number | 348-S0FB01 |
| Brand | J.W. Harris |