Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1594558

MPN #: 30710

Oatey 30710 Paste Flux Brush - Pkg Qty 12

Product Description
Perfect brush for applying liquid or paste fluxes. Approximately 5" long, 1/2" wide.

PRICE
$18.36  Sold in packages of 12 / $1.53 ea

Min. purchase quantity is 13
13
13
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2 in

Product Details

Manufacturers Part Number30710
Package Quantity12
DescriptionPaste Flux Brush
BrandOatey