Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1592378

MPN #: 30600

Oatey 30600 Pipe/Gasket Lubricant 32 oz. - Pkg Qty 12

Product Description
Non-toxic, soft, paste like material for lubricating bell joint pipe gaskets. Will not deteriorate natural or synthetic rubber. Will not support bacteria. Dissolves in hot water.

PRICE
$73.20  Sold in packages of 12 / $6.10 ea

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz.

Product Details

Manufacturers Part Number30600
Package Quantity12
DescriptionPipe/Gasket Lubricant
BrandOatey