Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Winbro

Model # :WBB915896

MPN #: 4600008

Winbro Tapfree 2 Cutting & Tapping Fluid, 4 Oz.

Product Description
Tapfree 2's Environmentally Safe HYDRO-LUBE formulation offers remarkable performance in a water based cutting fluid. Easy, precise cutting and quick cleanup make Tapfree 2 the preferred choice for production jobs, maintenance repairs and use on construction sites. Especially effective on low and medium carbon steel, cast iron, milder grades of stainless steel and alloy steels.

Features:
  • Proprietary Hydro-Lube formulation delivers amazingly efficient cutting action, reduces heat buildup, and extends tool life
  • Produces a superior finish and tight tolerances on most production metals from aluminum to stainless steel; not for use with magnesium
  • Easy to clean up - light residue is wiped away with a damp rag
  • Environmentally Safe formula better for workers and the environment
PRICE
$7.10

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4 oz.

Product Details

TypeTapping Fluid
Package TypeBottle
DescriptionMetalworking Fluid
Manufacturers Part Number4600008
FormulaTapfree 2
For Use WithMost Metals except Magnesium
BrandWinbro