Tap Magic EP-Xtra Cutting Fluid - 16 oz. - Pkg of 12 - Made In USA - 10016E
Write a Review
|
Questions & Answers (0)
Product Description
Tap Magic EP-Xtra is an ozone-friendly formula that provides outstanding performance on all cuts and all metals - even hard metals such as stainless steel. The proprietary additive, EP-Xtra, provides a synergistic boost in performance. A heavy duty and versatile formula that performs incredibly on all metals and in any operation. No matter what application you have in mind, Tap Magic EP-Xtra can take care of it.
Applications:
Highly effective for drilling, tapping, milling - all cuts on all metals. This is the fluid to have when you don't know what cut or what metal tomorrow may bring.
Applications:
Highly effective for drilling, tapping, milling - all cuts on all metals. This is the fluid to have when you don't know what cut or what metal tomorrow may bring.
PRICE
$255.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Country of Origin | Made in USA |
| Flash Point | >150 Degrees C |
| Package Type | Bottle |
| Package Quantity | 12 |
| Manufacturers Part Number | 10016E |
| Formula | EP-Xtra |
| For Use With | Ferrous/Non Ferrous Materials |
| Brand | Tap Magic |