Oatey 30893 PVC Rain-R-Shine Blue Cement 16 oz. - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 30893 PVC Rain-R-Shine Blue Cement 16 oz.
Medium-bodied blue cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. LO-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements Very fast-setting "Hot" cement formulated for wet conditions and/or quick pressurization and fast installation. Recommended for pool, irrigation, potable water, pressure pipe, conduit and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. No primer needed on non-pressure DWV, up through 6" diameter where local codes permit. Meets ASTM D-2564.
Medium-bodied blue cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. LO-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements Very fast-setting "Hot" cement formulated for wet conditions and/or quick pressurization and fast installation. Recommended for pool, irrigation, potable water, pressure pipe, conduit and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. No primer needed on non-pressure DWV, up through 6" diameter where local codes permit. Meets ASTM D-2564.
PRICE
$480.00 Sold in packages of 24 / $20.00 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Type | PVC Cement |
| Package Quantity | 24 |
| Description | PVC Rain-R-Shine Blue Cement |
| Color | Blue |
| Manufacturers Part Number | 30893 |
| Brand | Oatey |