Oatey 30771 Purple Primer - Industrial Grade 32 oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 30771 Purple Primer - Industrial Grade 32 oz.
Very Aggressive Purple-tinted primer for use on PVC and CPVC pipe and fittings.Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended for Commercial and Large diameter thermoplastic piping systems, specifically CPVC Sch. 40 / 80. Ideal for use in cold weather applications. Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld. For use in areas where plumbing code calls for verification that a primer has been used. N SF and IAPMO Listed. Meets ASTM F656.
Very Aggressive Purple-tinted primer for use on PVC and CPVC pipe and fittings.Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended for Commercial and Large diameter thermoplastic piping systems, specifically CPVC Sch. 40 / 80. Ideal for use in cold weather applications. Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld. For use in areas where plumbing code calls for verification that a primer has been used. N SF and IAPMO Listed. Meets ASTM F656.
PRICE
$479.40 Sold in packages of 12 / $39.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Industrial Grade |
| Type | Primer |
| Package Quantity | 12 |
| Description | Purple Primer Industrial Grade |
| Color | Purple |
| Manufacturers Part Number | 30771 |
| Brand | Oatey |
Compliance & Certifications
| NSF Certified | No |