Oatey 31133 PVC All Weather Clear Cement 32 oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 31133 PVC All Weather Clear Cement 32 oz.
Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Recommended application temperature -15°F to 110°F / -26°C to 43°C. Recommended for use on potable water, drain, waste, and vent systems. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.
Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Recommended application temperature -15°F to 110°F / -26°C to 43°C. Recommended for use on potable water, drain, waste, and vent systems. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.
PRICE
$228.00 Sold in packages of 12 / $19.00 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | PVC Cement |
| Package Quantity | 12 |
| Description | PVC All Weather Clear Cement |
| Color | Clear |
| Manufacturers Part Number | 31133 |
| Brand | Oatey |