- One - 1 Gallon Haz Mat Box, 6-7/8" x 6-7/8" x 7-7/8", 20/Pack
- Constructed from strong 275#/ECT-48 double wall kraft corrugated
- Holds 1 - 1 gallon container
- UN Number: 4G/Y7.4/S
- Use these containers to ship your own cans
- Cartons are printed with mandatory warning information
- This side up arrows are printed on 2 sides of the carton
- Cartons ship and store flat to save spaceIn accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. Consult Appropriate Regulations.
- Constructed from strong ECT-48 doublewall kraft corrugated.
- Holds 1 - 1 gallon container.
- UN Number: 4G/Y7.4/S.
- Use these containers to ship your own cans.
- Cartons are printed with mandatory warning information.
- This side up arrows are printed on 2 sides of the carton.
- Cartons ship and store flat to save space.
- In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. CONSULT APPROPRIATE REGULATIONS.
Global Industrial
Model # :WBB39898
Global Industrial Haz Mat Boxes 1 Gal. Paint Can, 6-7/8"L x 6-7/8"W x 7-7/8"H - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$180.00 Sold in packages of 20 / $9.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 in |
| Width | 6-7/8 in |
| Height | 7-5/8 in |
| Weight | 0.6 lbs |
Product Details
| Type | Paint Can Boxes |
| Color | Kraft |
| For Use With | Paint Cans |
| Strength | 275# / ECT-48 |
| UN Number | 4G/Y7.4/S |
| Recyclable | Yes |
| Can Size | 1 Gal. |
| Material | Corrugate |
| Wall Type | Double |
| Package Quantity | 20 |
| Manufacturers Part Number | B39898 |
| Number of Cans Held | 1 |
| Brand | Global Industrial |