Outpak Washout Construction Washout PVC, 605 Gallon, 96"L x 120"W x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
Outpak's 8'x10'x12"H PVC is designed for larger volume for concrete pump and mixer trucks. Made of 10-ounce PVC fabric that is UV and weather resistant, set up is quick and easy with #3 rebar legs. Great for concrete, paint, drywall mud, stucco and mortar. Can also be used for secondary containment for 55-gallon drums and generator equipment. Capacity: 3 cubic yards/605 gallons. includes 18 #3 Rebar L-Brackets 4 Corner Stake Tie-Downs
PRICE
$679.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 120 in |
| Height | 12 in |
| Size | 605 Gallon |
Product Details
| Assembly Required | Yes |
| Type | Construction Washout |
| Color | Orange |
| For Use With | Concrete, Paint, Drywall, Stucco, Mortar |
| Capacity | 605 |
| Material | PVC |
| Package Quantity | 1 |
| Manufacturers Part Number | 965-001440 |
| Brand | Outpak Washout |