Oatey 31017 PVC Medium Clear Cement 4 oz. - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 31017 PVC Medium Clear Cement 4 oz.
Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended for potable water, pressure pipe, conduit and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D2564.
Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended for potable water, pressure pipe, conduit and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D2564.
PRICE
$109.20 Sold in packages of 24 / $4.55 ea
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 oz |
Product Details
| Type | PVC Cement |
| Package Quantity | 24 |
| Description | PVC Medium Clear Cement |
| Color | Clear |
| Manufacturers Part Number | 31017 |
| Brand | Oatey |