Oatey 32161 PVC Blue Lava Hot Cement 8 oz. - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 32161 PVC Blue Lava Hot Cement 8 oz.
Medium-bodied blue cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Very fast-setting "Hot" cement formulated for wet conditions and/or quick pressurization and fast installation. Recommended for potable water, sewer and DWV applications. Recommended application temperature 40°F to 110°F / 4°C to 43°C. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.
Medium-bodied blue cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Very fast-setting "Hot" cement formulated for wet conditions and/or quick pressurization and fast installation. Recommended for potable water, sewer and DWV applications. Recommended application temperature 40°F to 110°F / 4°C to 43°C. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.
PRICE
$276.00 Sold in packages of 24 / $11.50 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Type | PVC Cement |
| Package Quantity | 24 |
| Description | PVC Blue Lava Hot Cement |
| Color | Blue |
| Manufacturers Part Number | 32161 |
| Brand | Oatey |