Oatey 31020 PVC Medium Clear Cement 32 oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended for potable water, pressure pipe, conduit and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D2564.
PRICE
$213.00 Sold in packages of 12 / $17.75 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | PVC Cement |
| Package Quantity | 12 |
| Description | PVC Medium Clear Cement |
| Color | Clear |
| Manufacturers Part Number | 31020 |
| Brand | Oatey |