Oatey 30821 All Purpose Cement 8 oz. - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Medium-bodied milky-clear cement for use on all schedules and classes of ABS, PVC and CPVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended for potable water, conduit and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets performance requirements of ASTM D2564, D2235, F493. Always check local codes for acceptability of this product.
PRICE
$246.00 Sold in packages of 24 / $10.25 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Type | All Purpose Cement |
| Package Quantity | 24 |
| Description | All Purpose Cement |
| Color | Clear |
| Manufacturers Part Number | 30821 |
| Brand | Oatey |