Oatey 30922 ABS Special Milky Clear Cement 16 oz. - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 30922 ABS Special Milky Clear Cement 16 oz.
Medium-bodied clear cement for use on all schedules and classes of ABS pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Fast curing for all non-pressure applications. Formulated to eliminate the clean-up problems associated with black ABS cements. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D2235.
Medium-bodied clear cement for use on all schedules and classes of ABS pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Fast curing for all non-pressure applications. Formulated to eliminate the clean-up problems associated with black ABS cements. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D2235.
PRICE
$390.00 Sold in packages of 24 / $16.25 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Type | ABS Cement |
| Package Quantity | 24 |
| Description | ABS Special Milky Clear Cement |
| Color | Clear |
| Manufacturers Part Number | 30922 |
| Brand | Oatey |