Oatey 31082 CPVC Heavy Duty Orange Solvent Cement 16 oz. - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-bodied orange cement for use on all schedules and classes of CPVC pipe and fittings up to 12" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. For Commercial hot and cold water systems up to 200°F / 93°C. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Approved for Corzan CPVC Piping Systems. Meets ASTM F493 and ASTM D2846.
PRICE
$646.80 Sold in packages of 24 / $26.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Type | CPVC Cement |
| Package Quantity | 24 |
| Description | Heavy Duty Orange Solvent Cement |
| Color | Orange |
| Manufacturers Part Number | 31082 |
| Brand | Oatey |