Oatey 2656S 2600 Series Polar-Weld PVC All Weather Cement 8 oz. - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Recommended for potable water, pressure pipe and DWV. Formulated for fast initial set-up at temperatures down to -5°F to 110°F /-20°C to 43°C. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.
PRICE
$390.00 Sold in packages of 24 / $16.25 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Type | PVC Cement |
| Package Quantity | 24 |
| Description | 2600 Series Polar-Weld PVC All Weather Cement |
| Color | Clear |
| Manufacturers Part Number | 2656S |
| Brand | Oatey |