Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1593847

MPN #: 31170

Oatey 31170 Plumber's Putty - Plastic container 3 lb - Pkg Qty 6

Product Description
Oatey 31170 Plumber's Putty - Plastic container 3 lb

Fixture setting compound for setting frames, faucets, strainer baskets, etc. Stays flexible, will not crack or shrink. Easily workable, soft, pliable material. Not for use on marble, granite, plastic or any other dimensional stone. Meets Military Spec TTP-1536A.

PRICE
$36.00  Sold in packages of 6 / $6.00 ea

Min. purchase quantity is 6
6
6
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3 lb

Product Details

Manufacturers Part Number31170
TypePlumber's Putty
Package Quantity6
DescriptionPutty – Plastic container
BrandOatey