Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1593193

MPN #: 31166

Oatey 31166 Plumber's Putty - Plastic container 14 oz. - Pkg Qty 24

Product Description
Oatey 31166 Plumber's Putty - Plastic container 14 oz.

Fixture setting compound for setting frames, faucets, strainer baskets, etc. Stays flexible, will not crack or shrink. Easily workable, soft, pliable material. Not for use on marble, granite, plastic or any other dimensional stone. Meets Military Spec TTP-1536A.

PRICE
$48.00  Sold in packages of 24 / $2.00 ea

Min. purchase quantity is 4
4
4
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size14 oz

Product Details

Manufacturers Part Number31166
TypePlumber's Putty
Package Quantity24
DescriptionPutty – Plastic container
BrandOatey