Oatey 31193 Heavy Duty Wax Bowl Ring with Sleeve with Brass Bolts and Nuts - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Oatey Heavy Duty Wax Bowl With Sleeve ring is 100% pure petroleum wax gasket for setting any floor type closet bowl with 3" or 4" waste lines. Heavy Duty Wax Bowl Rings with Sleeve have a plastic polyethylene flanged sleeve which extends the discharge opening and provides a positive seal and proper bowl alignment.
PRICE
$144.00 Sold in packages of 24 / $6.00 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-15/16 in |
| Size | Standard |
| Diameter | 5-3/8 in |
Product Details
| Type | Flange |
| Package Quantity | 24 |
| Description | Heavy Duty Wax Bowl Ring with Sleeve with Brass Bolts & Nuts |
| Manufacturers Part Number | 31193 |
| For Use With | 3" or 4" Waste lines |
| Brand | Oatey |