Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131747

MPN #: 7000120490

3M™ 5200FC Marine Adhesive Sealant, 3 oz. Capacity, White - Pkg Qty 6

Product Description
3M™ Marine Adhesive Sealant 5200 Fast Cure is a one-component, high-strength, moisture-curing, gap-filling polyurethane for permanent bonding of aluminum, wood, gelcoat and fiberglass. This fast cure version of 5200 is formulated to typically cure within 48 hours. It chemically reacts with moisture to provide strong, flexible bonds above or below the waterline
Features:
  • Permanent bonding – above and below the waterline
  • Fast-cure version of 3M™ Marine Adhesive Sealant 5200
  • Tack-free in 1-2 hours and typically cures within 48 hours
  • Tough and flexible polyurethane polymer forms strong bonds
  • Capable of retaining strong bonds during vibration, swelling, shrinking or shock
Recommended Applications:
  • Fiberglass deck to hull
  • Through hull fittings
  • Wood to fiberglass
  • Portholes and deck fittings
  • Motors on fiberglass transoms
  • Under moldings
  • Hull seams above and below water line
  • Deck housing


PRICE
$161.70  Sold in packages of 6 / $26.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3 oz.

Product Details

TypeAdhesive
Package Quantity6
ColorWhite
Series5200FC
Manufacturers Part Number7000120490
Brand3M