Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB862724

MPN #: 205006

Shurtape, Open Weave Fiberglass Mesh Tape, Mj 100, Professional Grade, 3" X 150ft, White - Pkg Qty 18

Product Description
Fiberglass mesh used to reinforce joints, seams, and connections when paint-on mastic is used in HVAC applications.

Open weave fiberglass mesh tape used for reinforcing joints, seams and connections when paint-on mastic is used in HVAC applications, and can also be applied to drywall seams before the application of joint compound. MJ 100 drywall tape is self-adhering and offers superior strength compared to paper.

Key Features
  • Professional grade open weave fiberglass mesh drywall tape.
  • Self-adhering.
  • Light adhesive on one side for non-slipping.
  • Width selection provides ample support for mastic coat.
  • Fabric count - 8 ends by 8 picks for superior strength.


PRICE
$220.50  Sold in packages of 18 / $12.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 ft
Width3 in
Tensile Force75.5 lbs
Thickness9 mil
Adhesion8 oz-in

Product Details

Package Quantity18
ColorWhite
Manufacturers Part Number205006
Percent Elongation3.83
AdhesiveWater-Based Acrylic
GradeProfessional Grade
BrandShurtape