Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593542

MPN #: 15635

Hercules 15635 Real Tuff Thread Sealant 1 Gallon - Pkg Qty 4

Product Description
Hercules 15635 Real Tuff Thread Sealant 1 Gallon

Multi-purpose, heavy duty white PTFE paste thread sealant. Provides leak proof hydraulic resistance to 2,000 psi.

PRICE
$823.80  Sold in packages of 4 / $205.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

Manufacturers Part Number15635
Package Quantity4
DescriptionReal Tuff Thread Sealant
BrandHercules