Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1593263

MPN #: 31235

Oatey 31235 Gray Pipe Joint Compound 16 oz. - Pkg Qty 24

Product Description
Non-hardening gray paste seals and lubricates threaded joints. For use on water, steam or air lines. Non-separating and non-toxic material. Not for use on plastic threads.

PRICE
$168.00  Sold in packages of 24 / $7.00 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16 oz

Product Details

Manufacturers Part Number31235
Package Quantity24
DescriptionGray Pipe Joint Compound
BrandOatey