Color-Matched Caulk, Silver Gray
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Caulk |
| Interior or Exterior Use | Interior |
| Package Quantity | 1 |
| Description | Matched Caulk |
| Color | Silver Gray |
| Manufacturers Part Number | WC-110-0-210 |
| Brand | Pawling |
Related Products
Painted in just 20 minutes after application or spray painted immediately, so the job gets finished faster. This durable, flexible caulk won't crack or discolor paint and doesn't pick up dirt. It has outstanding adhesion to a wide variety of surfaces, provides a 100% waterproof seal and cured caulk is mold and mildew resistant. It applies smoothly and easily. 50 Year. Exceeds ASTM Specification C834. Interior/exterior use.
It contains silicone additives for greater flexibility and adhesion and provides a 100% waterproof seal. ALEX PLUS® is paintable with latex or oil-based paints. It won't shine through or discolor the paint for superior paint finish results. It is easy toapply and tool, low in odor and cleans up easily with water. Cured caulk is mold and mildew resistant. 40 Year. Exceeds ASTM C834. Interior/exterior use.
PHENOSEAL® Does It All!® Vinyl Adhesive Caulk - 10 oz., Black - 5113606102 All-purpose caulk perfect for almost any job. It truly does it all - BONDS, CAULKS and SEALS. As an adhesive, it creates a strong bond; as a caulk, it contracts and expands to seal joints up to 1/4", as a sealant, it keeps water and air from penetrating cracks and seams preventing energy loss. This fast-drying interior/exterior formula cleans easily with soap and water. Cured caulk is mold and mildew resistant and can be painted with latex and oil-based paint.
Paintable in just 30 minutes with latex or oil-based paints, saving time. It won't shine through or discolor the paint for superior paint finish results. It is easy to apply and tool, low in odor and cleans up easily with water. Cured caulk is mold and mildew resistant. 40 Year. Exceeds ASTM C834. Interior/exterior use.
The amazing product that started it all. Sprays out as a thick liquid, seeps into cracks and holes and dries to a watertight, flexible, rubberized coating that will Stop Leaks Fast®. Once dry, can be painted any color. Use Flex Seal® and Flex Seal® Colors for: Roof and gutter repair Weatherize your home Foundation and concrete waterproofing Indoor and outdoor projects Seal cracks and holes Pools and pool equipment RV and motorhome repairs Auto and boat repairs Bathroom fixes Furniture repair and much more Works on: Wood, metal, tile, concrete, masonry, fabric, glass, plastic, aluminum, ...