Oatey 31912 All Weather CPVC FlowGuard Gold 1-Step Yellow Cement 16 oz. - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 31912 All Weather CPVC FlowGuard Gold 1-Step Yellow Cement 16 oz.
For copper tube size (CTS) CPVC hot and cold potable water pipe and fittings up to 2" diameter interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. For cold water systems and hot water systems up to 200°F / 93°C. May be used without primer where local codes permit. Recommended application temperature 0°F to 115°F / -17°C to 46°C. Meets ASTM F493.
For copper tube size (CTS) CPVC hot and cold potable water pipe and fittings up to 2" diameter interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. For cold water systems and hot water systems up to 200°F / 93°C. May be used without primer where local codes permit. Recommended application temperature 0°F to 115°F / -17°C to 46°C. Meets ASTM F493.
PRICE
$444.00 Sold in packages of 24 / $18.50 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Type | CPVC Cement |
| Package Quantity | 24 |
| Description | All Weather CPVC FlowGuard Gold 1-Step Yellow Cement |
| Color | Yellow |
| Manufacturers Part Number | 31912 |
| Brand | Oatey |