Oatey 31128 CPVC Medium Orange Cement 4 oz. - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Medium-bodied orange cement for use on all schedules and classes of CPVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. For Residential and Commercial hot and cold water systems up to 200°F / 93°C. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Approved for Corzan.
PRICE
$184.80 Sold in packages of 24 / $7.70 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 oz |
Product Details
| Type | CPVC Cement |
| Package Quantity | 24 |
| Description | CPVC Medium Orange Cement |
| Color | Orange |
| Manufacturers Part Number | 31128 |
| Brand | Oatey |