Oatey 34057 Water Heater Stand 21"L x 21"W x 18"H - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Allows the placement of water heater tanks 18" above the ground as required by the National Fuel Gas Code. Constructed of 18 gauge spangled galvanized sheet metal, holds up to 50 gallon water heaters.
PRICE
$255.80 Sold in packages of 4 / $63.95 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 in |
| Height | 18 in |
Product Details
| Package Quantity | 4 |
| Description | Water Heater St& 21"L x 21"W x 18"H |
| Manufacturers Part Number | 34057 |
| Brand | Oatey |