Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1594480

MPN #: 39140

Oatey 39140 Metal Ice Maker Box Metal 1/4 Turn, Copper, Hammer, Low Lead, Standard Pack

Product Description
Oatey Metal Ice Maker boxes can be used in commercial or residential applications which require supply valves recessed into the wall. Box is made of galvanized steel with powder coat white finish. Metal box has flame spread rating 94 (per UL) and 94 HB (per ASTM).

Features:

  • Box made of 20 gauge steel
  • Faceplate made of 28 gauge steel
  • Nail support brackets
  • Screw-on faceplate frame
  • Valves comply with requirements of NSF Standard 61, Section 9
  • Valves meet ASME A112.18.1
  • Water Hammer Arrestor complies with ASSE Standard 1010


PRICE
$99.95

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-3/4 in
Depth2-1/2 in
Height5-3/4 in

Product Details

StyleIce Maker Box
MaterialCopper
Valve Type1/4 Turn
Package Quantity1
Manufacturers Part Number39140
BrandOatey

Compliance & Certifications

Lead Free CompliantYes